Beli Universal Ph Indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MERCK pH-indicator Stripsatribut:
- Quality Level: MQ100
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- BOSCH Bit Screwdriver Grey Double Ended (Mata Obeng)Deskripsi:Standard for Universal double ended screwdriver bits 65mm PH2/ SL6atribut:
- Drill Bit Type (+/-): PH2/SL6
- Color: Grey
- Lutron pH MeterDeskripsi:- Economical type.- pocket size.
- BOSCH Bit Screwdriver Gold Double Ended (Mata Obeng)atribut:
- Color: Gold
- Dimensions 1st bit: PH2
- Dimensions 2nd bit: PH2
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- MERCK Larutan Penyangga (pH Buffer)Deskripsi:Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.atribut:
- HS Code: 3822 00 00
- Hanna Instruments Chlorine, pH, ORP, and Temperature AnalyzersDeskripsi:The Hanna Instruments PCA310, PCA320, PCA330 and PCA340 series of chlorine, pH, ORP and temperature analyzers are microprocessor controlled, process analyzers which continuously monitor a sample stream for chlorine content, pH, ORP and temperature values.atribut:
- Ordering Information: Each analyzer is supplied complete with: 2 pcs. reagent bottles (1 pc. indicator and 1 pc. buffer solution), 2 pcs. reagent bottle caps, 5 pcs. DPD compound powder, tubing, and instruction manual.
- Baud Rate (bps): 1200; 2400; 4800; 9600
- Chlorine Calibration: One point process calibration
- Chlorine Dosing Relay (mA): proportional relay or 4-20 output
- Chlorine Dosing Set Point (mg/L): Selectable from 0.1 to 5 (ppm)
- Chlorine Sampling Rate: Adjustable from 3 to 90 minutes
- Connectivity: RS485, galvanic separated
- Dimensions (mm): 318x267x159 (12.5x10.5x6.25\")
- Drain Connection (mm): 10 (3/8\") barb
- Free Chlorine Accuracy (mg/L): +/- 8% or +/-0.05 whichever is greater
- ORP Resolution (mV): (PCA330): 1
- pH Accuracy: (PCA320, PCA330 and PCA340): +/-0.05
- pH Dosing Set Point: selectable from 0.10 to 2.00 pH
- pH Hysteresis Band: Selectable from 0.05 to 2.00 pH
- pH Resolution: (PCA320, PCA330 and PCA340): 0.01 pH
- AS ONE Test Paper pH Roll Type (Kertas Lakmus)Deskripsi:A color scale is attached to the case. with cutting edge.atribut:
- Width (mm): 7
- Length (m): 5
- Case Material: plastic
- Type: roll type
- AS ONE Test Paper pH Stick Type (Kertas Lakmus)Deskripsi:A color scale is attached to the case.atribut:
- Length (mm): 80
- Width (mm): 6
- Type: stick type
- Case Material: plastic
- AS ONE Test Paper pH PP Stick Type (Kertas Lakmus)Deskripsi:Long lasting discoloration.atribut:
- Specification: in a plastic case
- Material: PP (polypropylene)
- Length (mm): 60
- Type: stick type
- Number Of Discolored Sections: 1
- Width (mm): 5
- TEKIRO Screwdriver Phillips TPR (Obeng)Deskripsi:Obeng Plus (+) TPR
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
Daftar Harga Universal Ph Indicator Terbaru October 2026
| MERCK pH-indicator Strips | Rp619.900 |
| KRISBOW Alat Ukur pH & Suhu | Rp2.399.900 |
| BOSCH Bit Screwdriver Grey Double Ended (Mata Obeng) | Rp109.900 |
| Lutron pH Meter | Rp999.900 |
| BOSCH Bit Screwdriver Gold Double Ended (Mata Obeng) | Rp119.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
| MERCK Larutan Penyangga (pH Buffer) | Rp729.900 |
| Hanna Instruments Chlorine, pH, ORP, and Temperature Analyzers | Rp99.999.900 |
| Schneider Electric ZENcelo | Rp34.900 |
| AS ONE Test Paper pH Roll Type (Kertas Lakmus) | Rp249.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P101003062-2.jpg)

/P101003061-2.jpg)
/P102944578-1.jpg)
/dbP104748479-1.jpg)


/agP103488376-11.jpg)
/9pP103488349-11.jpg)
/96P103488330-1.jpg)
/e7P104565511-4.jpg)
/a7P103488367-11.jpg)

/aiP101000378-4.jpg)
/2hP101003089-2.jpg)
/ngP102267844-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)
/5qP102306206-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)